Multi-use deoxidizer with 98% active material
Special cleaner for electrical contacts.
For cleaning and degreasing during maintenance and repair on vehicles, disc and drum brakes, engine and gearbox housings
The extremely high-pressure-resistant, partially synthetic oil offers excellent adhesion properties with outstanding corrosion protection
Highly-concentrated windscreen cleaner 1:100. Small container for easy dosing depending on tank size.
Widely used in a variety of insulating tape applications, and has a UL 510 fire rating.
Acrylic base paint spray with excellent adhesion and high temperature resistance
Resists aging, weathering and thermal cycling without hardening, shrinking or cracking. The product is low odor, non-corrosive with resistance to oil, shop fluids, and vibration.
Lubricating, separating and anti-corrosive paste extremely resistant to high temperatures and high pressures